missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Backhaus Towel Clamps

Catalog No. 12460716
Change view
Click to view available options
Length (Metric):
10.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460716 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460716 Supplier Integra™ Miltex™ Supplier No. MH7504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fixes drapes to the skin of anesthetized patients

  • Stainless steel
  • Length: 3.5 in. (8.9cm)
  • Non-glare matte finish

Specifications

Product Type Standard grade backhaus towel clamp
Length (English) 4 in.
Length (Metric) 10.2 cm
Material Stainless Steel