missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MegaWringer™ Flat Head Mop Wringer

Catalog No. 19116717
Change view
Click to view available options
Material:
Stainless Steel (304), Electropolished, Polyketone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19116717 Stainless Steel (304), Electropolished, Polyketone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19116717 Supplier Micronova™ Supplier No. W94

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unique stainless steel and polyketone flat head mop wringer that uses the leverage of the mop handle to exert downward wringing pressure, doing away with the need to bend and press while cleaning.

The Micronova MegaWringer™ Flat Head Mop Wringer features a unique design that leverages of the mop handle to exert a downward wringing pressure to efficiently wring flat head mops with minimum effort.

  • Down press wringer is ideal for consistent flat head mop wringing
  • Ergonomic, easy to use with minimal pressure, no operator bend, one hand action
  • Guards against operator wrist and back strain
  • No cart necessary
  • Works with B-7 buckets in BucketBinder Systems or Slim-T Carts
  • Unit is compact, easily transported and stored, and weighs less than 5 pounds
  • Electropolished stainless steel with molded polyketone components
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Product Type Mop Wringer
Material Stainless Steel (304), Electropolished, Polyketone
Autoclavable Autoclavable
Care Instructions Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage.
Certifications/Compliance Certificate of Conformance
Dimensions 20.5 x 4 x 10 in.
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) B-7 and B-7 AC Series Bucket
Height (English) 10 in.
Height (Metric) 25 cm
Length (English) 20.5 in.
Length (Metric) 65 cm
Quantity 1 Ea.
Sterility Non-sterile
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less