missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS MegaMag Genie LR
Description
- Powerful magnet and motor offer exceptional magnetic force capable of stirring up to 38 L.
- Digitally ajdust speed and time.
- Gentle ramp up avoids spills.
Specifications
Specifications
| Speed | 50 to 300 rpm |
| Stirring Positions | 1 |
| Top Plate Material | ABS/Polycarbonate Blend |
| Capacity | 38 L |
| Display | Digital |
| Shape | Round |
| Voltage | 120 V |
| Type | Stirrer |