missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mega Rack™ Tube Rack Double
GREENER_CHOICE

Catalog No. 01670458
Change view
Click to view available options
Color:
Blue
White
Diameter (Metric) Well:
10 to 13 mm
13 to 16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Well
01670458 Blue 13 to 16 mm
01670445 Blue 10 to 13 mm
01670442 White 13 to 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01670458 Supplier Fisherbrand™ Supplier No. 120115*
Only null left

Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Tubes (10 mL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Tubes
Diameter (Metric) Well 13 to 16 mm
Includes 1 Mega Rack
Product Type Tube Rack
Shelves 2 Tiers
Array 10 x 24
Show More Show Less