missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ Mega Bullet™ BioSoft™ Ear Plug
Disposable, bio-based foam ear plug with BioSoft™ Technology.
$41.08 - $102.72
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| CSA Z94.2 | Class AL |
| Size | Universal |
| High Visibility | No |
| Noise Reduction Rating (NRR) | 32 NRR |
| Catalog Number | Mfr. No. | Corded | Packaging Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Corded | Packaging Type | Price | Quantity | ||||
|
17-467-655
|
PIP™
BSF1B |
Uncorded | Bag |
Pack of 500 Pair for $102.72
|
|
||||
|
17-467-656
|
PIP™
BSF1 |
Uncorded | Box |
Pack of 200 Pair for $45.55
|
|
||||
|
17-467-654
|
PIP™
BSF30 |
Corded | Box |
Pack of 100 Pair for $41.08
|
|
||||
Description
- PIP™ understands the importance of reducing waste to lower costs and minimize environmental impact
- New, sustainable ECOSeries™ BioSoft™ ear plugs are made from bio-based technologies
- BioSoft™ ear plug foam material provides the same fit and performance as conventional polyurethane or PVC materials, but with a lower carbon footprint
- Innovative technology not only reduces emissions during manufacturing, but contains bio-based materials, making BioSoft™ more environmentally friendly at end of use
Specifications
| Yes | |
| Universal | |
| 32 NRR | |
| Single-use | |
| Yes | |
| Ear Plugs |
| Class AL | |
| No | |
| Bullet | |
| No | |
| EN 352-1 |