missing translation for 'onlineSavingsMsg'
Learn More

Medline™ Avant Gauze

Catalog No. 23666040
Change view
Click to view available options
Quantity:
8000 Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23666040 8000 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23666040 Supplier Medline™ Supplier No. NON25224

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Material Rayon, Polyester
Product Type Gauze Sponge
Sterility Non-sterile
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (Metric) 5.08 cm
Width (English) 2 in.
Quantity 8000 Cs.
Dimensions (L x W) 2 x 2 in.
For Use With (Application) Produces less lint and is less traumatic to fragile granulating wound tissue, significantly faster wicking ability which promotes a healthier healing environment
Thickness 4-Ply
Absorbancy Standard
Show More Show Less