missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench HeightPolyurethane Serpent Sit-Stand Stool Chrome with Stationary Glides

Catalog No. 15002891
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002891 Gray
15002689 Black
15002773 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002891 Supplier Fisherbrand™ Supplier No. 91SP827GRYCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent stool with stationary glides.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Adjustable (Height) 20 to 28 in.
With Lumbar Support No
With Tilt Yes
Width (Metric) 34.5 cm
With Casters No
With Armrest No
With Backrest No
Footrest No
Upholstery No
Weight (English) 27 lb.
Width (English) 13.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Lift Type Pneumatic
Seating Height 20 to 28 in.
For Use With (Application) Laboratory Seating
Finish Chrome
Color Gray
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less