missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Stationary Glides
Description
- Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| Adjustable | Yes |
| With Tilt | No |
| With Lumbar Support | No |
| With Armrest | No |
| Footrest | Yes |
| With Backrest | No |
| With Casters | No |
| Width (Metric) | 37 cm |
| Wheel Type | Stationary Glides |
| Show More |