missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Stationary Glides

Catalog No. 15002835
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002835 Storm Vinyl (Grade A)
15003239 Ink Vinyl (Voyager)
15003630 Graphite Vinyl (Voyager)
15003631 Marine Blue Vinyl (Grade A)
15003632 Borscht Vinyl (Grade A)
15003639 Taupe Vinyl (Grade A)
15003654 Carbon Vinyl (Grade A)
15003683 Elephant Gray Vinyl (Voyager)
15003684 Black Vinyl (Voyager)
15003699 Bluebird Vinyl (Voyager)
15003700 Mandarin Vinyl (Voyager)
15003701 Sterling Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15002835 Supplier Fisherbrand™ Supplier No. SM 08BF8822G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable vinyl mini-stool with black foot ring and stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
With Backrest No
Footrest Yes
With Casters No
Width (Metric) 37 cm
With Armrest No
Width (English) 14.5 in.
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 18 lb.
Lift Type Pneumatic
Seating Height 20.75 to 27.75 in.
Upholstery Yes
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Color Storm
Adjustable Yes
Adjustable (Height) 20.75 to 27.75 in.
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less