missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters

Catalog No. 15003685
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003685 Marine Blue Vinyl (Grade A)
15002833 Black Vinyl (Voyager)
15002834 Storm Vinyl (Grade A)
15002876 Mandarin Vinyl (Voyager)
15002877 Ink Vinyl (Voyager)
15003240 Elephant Gray Vinyl (Voyager)
15003245 Borscht Vinyl (Grade A)
15003246 Sterling Vinyl (Grade A)
15003633 Carbon Vinyl (Grade A)
15003638 Taupe Vinyl (Grade A)
15003645 Graphite Vinyl (Voyager)
15003650 Bluebird Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15003685 Supplier Fisherbrand™ Supplier No. SM 08BF8801
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable vinyl mini-stool with black foot ring and casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Finish Black
With Tilt No
Footrest Yes
Width (Metric) 37 cm
With Armrest No
With Lumbar Support No
With Backrest No
With Casters Yes
Width (English) 14.5 in.
Seating Height 20.75 to 27.75 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Casters
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Upholstery Yes
Weight (English) 18 lb.
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Color Marine Blue
Adjustable (Height) 20.75 to 27.75 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less