missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Casters

Catalog No. 15003804
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003804 Adobe White Vinyl (Grade B)
15002636 Black Vinyl (Voyager)
15002679 Taupe Vinyl (Grade A)
15002785 Bluebird Vinyl (Voyager)
15002786 Mandarin Vinyl (Voyager)
15002791 Ink Vinyl (Voyager)
15002792 Elephant Gray Vinyl (Voyager)
15002812 Marine Blue Vinyl (Grade A)
15002813 Orange Kist Vinyl (Grade B)
15002824 Sterling Vinyl (Grade A)
15003166 Colonial Blue Vinyl (Grade B)
15003222 Borscht Vinyl (Grade A)
15003253 Taupe Vinyl (Grade B)
15003275 Charcoal Vinyl (Grade B)
15003300 Storm Vinyl (Grade A)
15003334 Graphite Vinyl (Voyager)
15003335 Carbon Vinyl (Grade A)
15003417 Dove Vinyl (Grade B)
15003463 Burgundy Vinyl (Grade B)
15003552 Imperial Blue Vinyl (Grade B)
15003738 Black Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003804 Supplier Fisherbrand™ Supplier No. CHRSM 088501
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome vinyl mini stool with casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
Footrest No
With Backrest No
With Casters Yes
With Armrest No
Width (Metric) 37 cm
Width (English) 14.5 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Chrome Casters
Seating Height 20.75 to 27.75 in.
Weight (English) 16 lb.
Lift Type Pneumatic
Holds 250 lb.
Frame Type Chrome Cast Aluminum
Finish Chrome
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Color Adobe White
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade B)
Seating Type Medium Bench Height
Show More Show Less