missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Casters

Catalog No. 15002636
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002636 Black Vinyl (Voyager)
15002679 Taupe Vinyl (Grade A)
15002785 Bluebird Vinyl (Voyager)
15002786 Mandarin Vinyl (Voyager)
15002791 Ink Vinyl (Voyager)
15002792 Elephant Gray Vinyl (Voyager)
15002812 Marine Blue Vinyl (Grade A)
15002813 Orange Kist Vinyl (Grade B)
15002824 Sterling Vinyl (Grade A)
15003166 Colonial Blue Vinyl (Grade B)
15003222 Borscht Vinyl (Grade A)
15003253 Taupe Vinyl (Grade B)
15003275 Charcoal Vinyl (Grade B)
15003300 Storm Vinyl (Grade A)
15003334 Graphite Vinyl (Voyager)
15003335 Carbon Vinyl (Grade A)
15003417 Dove Vinyl (Grade B)
15003463 Burgundy Vinyl (Grade B)
15003552 Imperial Blue Vinyl (Grade B)
15003738 Black Vinyl (Grade B)
15003804 Adobe White Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002636 Supplier Fisherbrand™ Supplier No. CHRSM 082026
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome vinyl mini stool with casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Footrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Backrest No
With Casters Yes
Width (Metric) 37 cm
With Armrest No
Wheel Type Chrome Casters
Width (English) 14.5 in.
Weight (English) 16 lb.
For Use With (Application) Laboratory Seating
Seating Height 20.75 to 27.75 in.
Holds 250 lb.
Lift Type Pneumatic
Upholstery Yes
Finish Chrome
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Color Black
Adjustable (Height) 20.75 to 27.75 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less