missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Casters

Catalog No. 15002832
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002832 Graphite Vinyl (Voyager)
15003214 Carbon Vinyl (Grade A)
15003221 Taupe Vinyl (Grade A)
15003628 Ink Vinyl (Voyager)
15003629 Black Vinyl (Voyager)
15003642 Marine Blue Vinyl (Grade A)
15003644 Borscht Vinyl (Grade A)
15003648 Sterling Vinyl (Grade A)
15003651 Storm Vinyl (Grade A)
15003656 Mandarin Vinyl (Voyager)
15003680 Elephant Gray Vinyl (Voyager)
15003697 Bluebird Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15002832 Supplier Fisherbrand™ Supplier No. SM 082025

Adjustable vinyl mini-stool with casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
Wheel Type Casters
Width (English) 14.5 in.
With Armrest No
Weight (English) 16 lb.
Footrest No
Width (Metric) 37 cm
With Casters Yes
With Backrest No
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 20.75 to 27.75 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Upholstery Yes
Finish Black
Adjustable (Height) 20.75 to 27.75 in.
Color Graphite
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less