missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Serpent Sit-Stand Stool with Chrome Foot Ring and Stationary Glides

Catalog No. 15002696
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002696 Gray
15002750 Blue
15003803 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002696 Supplier Fisherbrand™ Supplier No. 91SP827CFGRYCNB

Adjustable polyurethane serpent stool with chrome foot ring and stationary glides.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (Metric) 34.5 cm
With Backrest No
With Casters No
Footrest Yes
With Lumbar Support No
With Tilt Yes
With Armrest No
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 13.5 in.
Weight (English) 28 lb.
Wheel Type Stationary Glides
Seating Height 19 to 26.25 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
For Use With (Application) Laboratory Seating
Finish Black
Color Gray
Autoclavable Not Autoclavable
Adjustable (Height) 19 to 26.25 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less