missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Serpent Sit-Stand Stool with Chrome Foot Ring and Casters
Adjustable polyurethane serpent stool with chrome foot ring and chrome casters.
Supplier: Fisherbrand™ 91SP827CFGRYCCNB
Description
- Adjustable from 19 to 26.25 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Black, nylon-reinforced fiberglass base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 19 to 26.25 in. | |
| 13.5 in. | |
| No | |
| Black Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| Yes | |
| Pneumatic | |
| Yes | |
| No | |
| No | |
| Not Autoclavable | |
| Gray | |
| Medium Bench Height |
| Yes | |
| 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
| Casters | |
| 28 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 19 to 26.25 in. | |
| 34.5 cm | |
| No | |
| Polyurethane |