missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Serpent Sit-Stand Stool with Chrome Foot Ring and Casters

Catalog No. 15002698
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002698 Black
15003252 Gray
15003414 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002698 Supplier Fisherbrand™ Supplier No. 91SP827CFCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Backrest No
With Casters Yes
With Tilt Yes
Footrest Yes
With Lumbar Support No
Weight (English) 28 lb.
Wheel Type Casters
With Armrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Seating Height 19 to 26.25 in.
Finish Black
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Color Black
Adjustable (Height) 19 to 26.25 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less