missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Serpent Sit-Stand Stool with Black Foot Ring and Chrome Casters

Adjustable polyurethane serpent stool with black foot ring and chrome casters.

$717.97 - $750.63

Specifications

Adjustable Yes
Adjustable (Height) 19 to 26.25 in.
Autoclavable Not Autoclavable
Finish Black
For Use With (Application) Laboratory Seating
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-003-013
View Documents
Fisherbrand™
91SP827BFCNB
Black
Each for $717.97
Only null left
 
15-003-955
View Documents
Fisherbrand™
91SP827BFGRYCNB
Gray
Each for $750.63
Only null left
 
15-004-043
View Documents
Fisherbrand™
91SP827BFBLCNB
Blue
Each for $750.63
Only null left
 
Description

Description

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Not Autoclavable
Laboratory Seating
Black Nylon Reinforced Fiberglass
18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
19 to 26.25 in.
15 Year Parts, Lifetime on Pneumatic Lift
Stationary Glides
34.5 cm
No
Yes
Yes
Polyurethane
19 to 26.25 in.
Black
Nylon Reinforced Fiberglass
300 lb.
Pneumatic
No
28 lb.
13.5 in.
No
No
No
Laboratory Seat
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'