missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Stationary Glides

Catalog No. 15003561
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003561 Blue
15002903 Black
15003461 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003561 Supplier Fisherbrand™ Supplier No. 91SP827SLBLCAB

Adjustable chrome serpent stool with stationary glides.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest No
With Backrest No
With Casters No
With Lumbar Support No
With Tilt No
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Weight (English) 26 lb.
With Armrest No
Seating Height 20 to 27.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Finish Chrome
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Color Blue
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 27.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less