missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Stationary Glides

Catalog No. 15003014
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003014 Blue
15003954 Black
15003956 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003014 Supplier Fisherbrand™ Supplier No. 91SP827BFSLBLCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane serpent stool with black foot ring and stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest Yes
With Armrest No
Width (Metric) 34.5 cm
With Casters No
With Backrest No
Upholstery No
Wheel Type Stationary Glides
Width (English) 13.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Seating Height 19 to 26.5 in.
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Autoclavable Not Autoclavable
Finish Black
Color Blue
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
With Tilt No
With Lumbar Support No
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less