missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Chrome Casters
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Backrest | No |
| With Lumbar Support | No |
| With Tilt | No |
| With Casters | Yes |
| Footrest | Yes |
| Seating Height | 19 to 26.5 in. |
| Warranty | 15 Year Parts, Lifetime on Pneumatic Lift |
| Wheel Type | Casters |
| Width (Metric) | 34.5 cm |
| Show More |