missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Casters

Catalog No. 15003416
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003416 Blue
15002699 Black
15003305 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003416 Supplier Fisherbrand™ Supplier No. 91SP827CFSLBLCCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Backrest No
With Tilt No
Width (English) 13.5 in.
Footrest Yes
With Lumbar Support No
With Casters Yes
Wheel Type Chrome Casters
With Armrest No
Width (Metric) 34.5 cm
Weight (English) 27 lb.
Seating Height 20 to 27.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
Finish Chrome
For Use With (Application) Laboratory Seating
Color Blue
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 27.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less