missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Casters

Catalog No. 15002699
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002699 Black
15003305 Gray
15003416 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002699 Supplier Fisherbrand™ Supplier No. 91SP827CFSLCCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Backrest No
With Tilt No
With Lumbar Support No
Footrest Yes
With Casters Yes
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Wheel Type Chrome Casters
With Armrest No
Seating Height 20 to 27.5 in.
Upholstery No
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Holds 300 lb.
Finish Chrome
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Adjustable (Height) 20 to 27.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Color Black
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less