missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Foot Ring and Casters

Catalog No. 15002823
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002823 Gray
15002635 Blue
15002710 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002823 Supplier Fisherbrand™ Supplier No. 91SP827CFSLGRYCCNB

Adjustable polyurethane serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Weight (English) 27 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 19 to 26.5 in.
Upholstery No
Lift Type Pneumatic
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Adjustable Yes
Autoclavable Not Autoclavable
Color Gray
Adjustable (Height) 19 to 26.5 in.
With Lumbar Support No
With Tilt No
Footrest Yes
Width (English) 13.5 in.
With Armrest No
With Backrest No
With Casters Yes
Width (Metric) 34.5 cm
Wheel Type Casters
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less