missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Foot Ring and Casters

Adjustable polyurethane serpent stool with chrome foot ring and chrome casters.

Supplier:  Fisherbrand™ 91SP827CFSLCCNB

 View more versions of this product

Catalog No. 15-002-710

Only null left
Explore available promotions

Description

Description

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift
19 to 26.5 in.
13.5 in.
No
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
Yes
Pneumatic
Yes
No
No
Not Autoclavable
Black
Medium Bench Height
No
18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Casters
27 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
19 to 26.5 in.
34.5 cm
No
Polyurethane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions