missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Foot Ring and Casters

Catalog No. 15002635
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002635 Blue
15002710 Black
15002823 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002635 Supplier Fisherbrand™ Supplier No. 91SP827CFSLBLCCNB

Adjustable polyurethane serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Backrest No
With Lumbar Support No
Footrest Yes
With Casters Yes
With Tilt No
Upholstery No
Weight (English) 27 lb.
Width (English) 13.5 in.
With Armrest No
Wheel Type Casters
Width (Metric) 34.5 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 19 to 26.5 in.
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Autoclavable Not Autoclavable
Color Blue
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less