missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Casters

Catalog No. 15002822
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002822 Blue
15003560 Black
15003737 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002822 Supplier Fisherbrand™ Supplier No. 91SP827SLBLCCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent stool with chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest No
With Lumbar Support No
With Tilt No
With Backrest No
With Armrest No
With Casters Yes
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Chrome Casters
Weight (English) 26 lb.
Seating Height 20 to 27.5 in.
Lift Type Pneumatic
Upholstery No
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Color Blue
Adjustable Yes
Adjustable (Height) 20 to 27.5 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less