missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Sit-Stand Stool with Stationary Glides

Catalog No. 15003165
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003165 Black
15003462 Gray
15003976 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003165 Supplier Fisherbrand™ Supplier No. 91SP827CNB

Adjustable polyurethane serpent stool with stationary glides.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Casters No
Footrest No
With Tilt Yes
Width (Metric) 34.5 cm
With Lumbar Support No
With Armrest No
With Backrest No
Width (English) 13.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Lift Type Pneumatic
Holds 300 lb.
Upholstery No
Weight (English) 27 lb.
Seating Height 19 to 26.25 in.
For Use With (Application) Laboratory Seating
Color Black
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Adjustable Yes
Adjustable (Height) 19 to 26.25 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less