missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Sit-Stand Stool with Chrome Casters

Catalog No. 15003304
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003304 Gray
15002774 Black
15002780 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003304 Supplier Fisherbrand™ Supplier No. 91SP827GRYCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane serpent stool with chrome casters.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (Metric) 34.5 cm
With Lumbar Support No
With Armrest No
With Casters Yes
With Tilt Yes
With Backrest No
Footrest No
Lift Type Pneumatic
Width (English) 13.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Wheel Type Casters
Seating Height 19 to 26.25 in.
Holds 300 lb.
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 19 to 26.25 in.
Adjustable Yes
Color Gray
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less