missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Stationary Glides

Catalog No. 15003503
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003503 Black
15003506 Blue
15004041 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003503 Supplier Fisherbrand™ Supplier No. 91RP827SLCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable ray sit-stand stool with stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Casters No
Width (Metric) 42 cm
With Tilt No
With Lumbar Support No
With Backrest No
Footrest No
With Armrest No
Weight (English) 26 lb.
Lift Type Pneumatic
Holds 300 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Width (English) 16.5 in.
Seating Height 19 to 26.5 in.
Frame Type Black Nylon Reinforced Fiberglass
Color Black
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Autoclavable Not Autoclavable
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less