missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool Chrome with Stationary Glides

Catalog No. 15003887
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003887 Blue
15003502 Black
15003505 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003887 Supplier Fisherbrand™ Supplier No. 91RP827SLBLCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome polyurethane ray stool with stationary glides.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
Wheel Type Stationary Glides
With Casters No
With Backrest No
Footrest No
Width (Metric) 42 cm
With Armrest No
Width (English) 16.5 in.
Frame Type Chrome Cast Aluminum
Seating Height 20 to 27.5 in.
Weight (English) 26 lb.
Lift Type Pneumatic
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Chrome
Frame Material Cast Aluminum
Color Blue
Adjustable (Height) 20 to 27.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less