missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Chrome Foot Ring and Stationary Glides

Adjustable ray sit-stand stool with chrome foot ring and stationary glides.

$621.27 - $637.27

Specifications

Adjustable Yes
Adjustable (Height) 19 to 26.5 in.
Autoclavable Not Autoclavable
Finish Black
For Use With (Application) Laboratory Seating
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-002-511
View Documents
Fisherbrand™
91RP827CFSLBLCNB
Blue
Each for $637.27
Only null left
 
15-003-176
View Documents
Fisherbrand™
91RP827CFSLCNB
Black
Each for $621.27
Only null left
 
15-003-178
View Documents
Fisherbrand™
91RP827CFSLGRYCNB
Gray
Each for $637.27
Only null left
 
Description

Description

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Not Autoclavable
Laboratory Seating
Black Nylon Reinforced Fiberglass
18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
19 to 26.5 in.
15 Year Parts, Lifetime on Pneumatic Lift
Stationary Glides
42 cm
No
Yes
No
Polyurethane
19 to 26.5 in.
Black
Nylon Reinforced Fiberglass
300 lb.
Pneumatic
No
27 lb.
16.5 in.
No
No
No
Laboratory Seat
Medium Bench Height
Videos
SDS
Documents

Documents