missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool Chrome with Foot Ring and Stationary Glides

Catalog No. 15002510
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002510 Blue
15003273 Gray
15003281 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002510 Supplier Fisherbrand™ Supplier No. 91RP827CFSLBLCAB

Adjustable chrome polyurethane ray stool with chrome foot ring and stationary glides.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
Width (English) 16.5 in.
Wheel Type Stationary Glides
With Backrest No
With Casters No
Footrest Yes
With Lumbar Support No
Width (Metric) 42 cm
With Armrest No
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Weight (English) 27 lb.
Seating Height 20 to 27.5 in.
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Color Blue
Adjustable (Height) 20 to 27.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less