missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Chrome Foot Ring and Casters

Catalog No. 15004000
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15004000 Black
15002932 Gray
15003551 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15004000 Supplier Fisherbrand™ Supplier No. 91RP827CFSLCCNB

Adjustable ray sit-stand stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
Footrest Yes
With Armrest No
With Lumbar Support No
With Casters Yes
With Backrest No
Width (English) 16.5 in.
Wheel Type Casters
Width (Metric) 42 cm
Seating Height 19 to 26.5 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Upholstery No
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Autoclavable Not Autoclavable
Frame Material Nylon Reinforced Fiberglass
Color Black
Finish Black
For Use With (Application) Laboratory Seating
Adjustable Yes
Adjustable (Height) 19 to 26.5 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less