missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Chrome Foot Ring and Casters

Catalog No. 15002932
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002932 Gray
15003551 Blue
15004000 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. 15002932 missing translation for 'mfr' Fisherbrand™ missing translation for 'supplierNo' 91RP827CFSLGRYCCNB

Adjustable ray sit-stand stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 16.5 in.
Wheel Type Casters
Weight (English) 27 lb.
Upholstery No
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 19 to 26.5 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Gray
Autoclavable Not Autoclavable
With Tilt No
Adjustable Yes
Adjustable (Height) 19 to 26.5 in.
With Lumbar Support No
Width (Metric) 42 cm
With Armrest No
With Backrest No
Footrest Yes
With Casters Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less