missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool Chrome with Chrome Casters

Catalog No. 15002436
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002436 Black
15003160 Blue
15003986 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002436 Supplier Fisherbrand™ Supplier No. 91RP827SLCCAB

Adjustable chrome polyurethane ray stool with chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
With Backrest No
With Casters Yes
Footrest No
Weight (English) 26 lb.
With Armrest No
Width (English) 16.5 in.
Width (Metric) 42 cm
Wheel Type Chrome Casters
Holds 300 lb.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Chrome Cast Aluminum
Upholstery No
Seating Height 20 to 27.5 in.
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Adjustable (Height) 20 to 27.5 in.
Adjustable Yes
Color Black
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less