missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Black Foot Ring and Stationary Glides

Adjustable ray sit-stand stool with black foot ring and chrome casters.

Supplier:  Fisherbrand™ 91RP827BFSLCCNB

 View more versions of this product

Catalog No. 15-002-396

Only null left
Explore available promotions

Description

Description

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift
19 to 26.5 in.
16.5 in.
No
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
Yes
Pneumatic
Yes
No
No
Not Autoclavable
Black
Medium Bench Height
No
18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Casters
27 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
19 to 26.5 in.
42 cm
No
Polyurethane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions