missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Black Foot Ring and Stationary Glides

Catalog No. 15002395
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002395 Gray
15002396 Black
15003422 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002395 Supplier Fisherbrand™ Supplier No. 91RP827BFSLGRYCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable ray sit-stand stool with black foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Casters Yes
With Tilt No
Footrest Yes
With Lumbar Support No
With Backrest No
Width (Metric) 42 cm
Wheel Type Casters
Width (English) 16.5 in.
Seating Height 19 to 26.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
With Armrest No
Lift Type Pneumatic
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
Color Gray
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less