missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Black Foot Ring and Stationary Glides

Catalog No. 15002403
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002403 Gray
15002460 Black
15002882 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002403 Supplier Fisherbrand™ Supplier No. 91RP827BFSLGRYCNB
Only null left

Adjustable ray sit-stand stool with black foot ring and stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Armrest No
With Tilt No
Footrest Yes
With Lumbar Support No
With Casters No
With Backrest No
Weight (English) 27 lb.
Width (Metric) 42 cm
Width (English) 16.5 in.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Seating Height 19 to 26.5 in.
Upholstery No
Frame Type Black Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Color Gray
Adjustable (Height) 19 to 26.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less