missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Black Foot Ring and Chrome Casters

Catalog No. 15003421
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003421 Black
15003140 Gray
15003268 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003421 Supplier Fisherbrand™ Supplier No. 91RP827BFCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable ray sit-stand stool with black foot ring and chrome casters.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Color Black
Autoclavable Not Autoclavable
With Tilt Yes
With Lumbar Support No
Adjustable Yes
Adjustable (Height) 19 to 26.25 in.
With Casters Yes
Footrest Yes
With Backrest No
Wheel Type Casters
Width (Metric) 42 cm
With Armrest No
Width (English) 16.5 in.
Holds 300 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 19 to 26.25 in.
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less