missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Black Foot Ring and Chrome Casters

Catalog No. 15003140
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003140 Gray
15003268 Blue
15003421 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003140 Supplier Fisherbrand™ Supplier No. 91RP827BFGRYCCNB
Only null left

Adjustable ray sit-stand stool with black foot ring and chrome casters.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (Metric) 42 cm
Footrest Yes
With Tilt Yes
With Armrest No
With Casters Yes
With Lumbar Support No
With Backrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Upholstery No
Wheel Type Casters
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Width (English) 16.5 in.
Lift Type Pneumatic
Seating Height 19 to 26.25 in.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Adjustable (Height) 19 to 26.25 in.
Color Gray
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less