missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool Chrome with Stationary Glides

Catalog No. 15002453
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002453 Black
15002534 Blue
15003830 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002453 Supplier Fisherbrand™ Supplier No. 91RP827CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome polyurethane ray stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
Footrest No
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
With Casters No
Width (Metric) 42 cm
With Backrest No
Width (English) 16.5 in.
Weight (English) 27 lb.
Upholstery No
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Holds 300 lb.
Seating Height 20 to 28 in.
Finish Chrome
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less