missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Foot Ring and Stationary Glides
Adjustable chrome polyurethane ray stool.
Supplier: Fisherbrand™ 91RP827CFBLCAB
Description
- Adjustable from 20 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Cast-aluminum base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 20 to 28 in. | |
| 16.5 in. | |
| No | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| Yes | |
| Pneumatic | |
| Yes | |
| No | |
| No | |
| Not Autoclavable | |
| Blue | |
| Medium Bench Height |
| Yes | |
| 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
| Stationary Glides | |
| 28 lb. | |
| Chrome | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 20 to 28 in. | |
| 42 cm | |
| No | |
| Polyurethane |