missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Foot Ring and Stationary Glides

Catalog No. 15002398
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002398 Black
15002430 Gray
15003134 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002398 Supplier Fisherbrand™ Supplier No. 91RP827CFCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome polyurethane ray stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (English) 16.5 in.
Lift Type Pneumatic
Wheel Type Stationary Glides
Seating Height 20 to 28 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Color Black
Adjustable (Height) 20 to 28 in.
Autoclavable Not Autoclavable
Footrest Yes
With Tilt Yes
Adjustable Yes
With Lumbar Support No
With Casters No
With Backrest No
Width (Metric) 42 cm
With Armrest No
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less