missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Foot Ring and Casters

Catalog No. 15002525
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002525 Blue
15002550 Black
15003946 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002525 Supplier Fisherbrand™ Supplier No. 91RP827CFBLCCAB
Only null left

Adjustable chrome polyurethane ray stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
With Armrest No
Width (Metric) 42 cm
With Backrest No
With Casters Yes
Footrest Yes
Wheel Type Chrome Casters
Width (English) 16.5 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Weight (English) 28 lb.
Lift Type Pneumatic
Upholstery No
Seating Height 20 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Frame Material Cast Aluminum
Adjustable (Height) 20 to 28 in.
Autoclavable Not Autoclavable
Finish Chrome
For Use With (Application) Laboratory Seating
Color Blue
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less