missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Foot Ring and Casters

Catalog No. 15003998
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003998 Gray
15002412 Blue
15002413 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003998 Supplier Fisherbrand™ Supplier No. 91RP827CFGRYCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable ray sit-stand stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest Yes
With Lumbar Support No
With Tilt Yes
Width (Metric) 42 cm
With Armrest No
With Casters Yes
With Backrest No
Width (English) 16.5 in.
Wheel Type Casters
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Weight (English) 28 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Seating Height 19 to 26.5 in.
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Gray
Adjustable (Height) 19 to 26.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less