missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Casters

Adjustable chrome polyurethane ray stool.

$668.87 - $684.20

Specifications

Adjustable Yes
Adjustable (Height) 20 to 28 in.
Autoclavable Not Autoclavable
Finish Chrome
For Use With (Application) Laboratory Seating
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-002-848
View Documents
Fisherbrand™
91RP827BLCCAB
Blue
Each for $684.20
Only null left
 
15-002-849
View Documents
Fisherbrand™
91RP827CCAB
Black
Each for $668.87
Only null left
 
15-003-344
View Documents
Fisherbrand™
91RP827GRYCCAB
Gray
Each for $684.20
Only null left
 
Description

Description

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Not Autoclavable
Laboratory Seating
Chrome Cast Aluminum
Pneumatic
No
27 lb.
16.5 in.
No
Yes
No
Laboratory Seat
Medium Bench Height
20 to 28 in.
Chrome
Cast Aluminum
300 lb.
20 to 28 in.
15 Year Parts, Lifetime on Pneumatic Lift
Chrome Casters
42 cm
No
No
Yes
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'