missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Casters

Catalog No. 15003928
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003928 Gray
15002397 Black
15002535 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003928 Supplier Fisherbrand™ Supplier No. 91RP827GRYCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable ray sit-stand stool with chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
With Tilt Yes
Weight (English) 27 lb.
With Casters Yes
Wheel Type Casters
With Armrest No
Width (Metric) 42 cm
With Backrest No
Width (English) 16.5 in.
Holds 300 lb.
Lift Type Pneumatic
Seating Height 19 to 26.25 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Color Gray
Autoclavable Not Autoclavable
Adjustable (Height) 19 to 26.25 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less