missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Casters
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Black, nylon-reinforced fiberglass base
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Laboratory Seat |
| Width (Metric) | 42 cm |
| With Backrest | No |
| With Tilt | Yes |
| With Casters | Yes |
| With Lumbar Support | No |
| Footrest | No |
| With Armrest | No |
| Weight (English) | 28 lb. |
| Width (English) | 16.5 in. |
| Show More |