missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool

Catalog No. 15003927
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003927 Gray
15002505 Black
15002524 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003927 Supplier Fisherbrand™ Supplier No. 91RP827CFGRYCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable ray sit-stand stool.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Armrest No
Footrest Yes
With Lumbar Support No
With Backrest No
With Casters No
Seating Height 19 to 26.25 in.
Width (English) 16.5 in.
Width (Metric) 42 cm
Wheel Type Stationary Glides
Weight (English) 28 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
For Use With (Application) Laboratory Seating
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Finish Black
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Adjustable Yes
Color Gray
Adjustable (Height) 19 to 26.25 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less