missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool

Catalog No. 15003876
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003876 Blue
15003177 Gray
15003524 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003876 Supplier Fisherbrand™ Supplier No. 91RP827BLCNB

Adjustable ray sit-stand stool.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
Footrest No
With Casters No
With Backrest No
Wheel Type Stationary Glides
Width (English) 16.5 in.
Weight (English) 27 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (Metric) 42 cm
With Armrest No
Upholstery No
Seating Height 19 to 26.25 in.
Finish Black
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Color Blue
Adjustable (Height) 19 to 26.25 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less